Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Contents | 6 brushes |
| EAN | 4062856473427 |
| Designed specifically for use with the Wurth XL hub-cleaning tool |
| For cleaning wheel hubs and around the base of a M22 wheel stud on trucks, trailers, buses, RVs and emergency vehicles |
| Material of abrasive is Polycarbonate nylon abrasive |
| Max Rotation speed is 10000rpm |
| Diameter is 2.3 inch (60mm) |
| Always use personal protective equipment |
| Always wear eye protection |
| Do not hold the tool in one area for prolonged periods of time, use caution when cleaning aluminum |
| Designed to operate the tool in a FORWARD (clockwise) setting so that the pad remains secure during operation |
| Operating the tool in REVERSE will cause the abrasive pad to detach |